Features:
- Fold-over cuff to close
- 2" fold over flap except PBFL182402 which has a 3: fold over flap
- Great for protecting apparel, flatware and food
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Thickness | 1 mil |
Product Details
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | PBFL091201 |
| Brand | Box Partners |