Features:
- Fold-over cuff to close
- 2" fold over flap except PBFL182402 which has a 3: fold over flap
- Great for protecting apparel, flatware and food
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | PBFL182402 |
| Brand | Box Partners |