The Flare to Weld Line Set Adapter for Universal gives you the option to use a traditional line set. If you have an existing line set but you are wanting a new universal this is needed to complete the flared connection from the Universal Air Handler to the Universal Condenser. The Flare to Sweat Line Set Adapter for Universal also comes with 3/4 in. Grey insulation to help keep the line set from condensation and protecting the copper lines.
MR. COOL Flare to Weld Fitting for 3/8 Air Handler Connections
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 32 in |
| Height | 4-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Flare Fitting |
| Manufacturers Part Number | WF-38 |
| For Use With | MR. COOL Universal Series |
| Brand | MRCOOL |
Related Products
AC Protection Cage for Residential Units 3' x 3', T-Rex3x3 Reduce vandalism & theft of outside residential air conditioning compressor units with A/C Cage Guard. These durable cages are uniquely designed for quick and secure installations. Protects from thefts, vandalism, weather, & pets. Installation is quick and simple. Easy access for A/C service technicians. Patent pending cage design -- the top panel secures all side panels and locks with a vandal proof puck lock (Master Lock 6270). Puck Lock recessed hinge prevents and deters theft. Each cage has mounting flexibility and includes: ...
In many areas ultra low leak economizers are now required by code. Cambridgeport's u.l.l. economizers meet and exceed the latest ASHRAE and IECC building codes. These economizers have been tested and labelled by an approved 3rd party testing facility in accordance with AMCA 500-d. This product is made in USA.
Ductless 6000 Btuh Up to 25.7 SEER2 High Heat Capable Heat Pump Condenser (208/230V). Features: Variable Speed (Inverter) Factory installed Base Pan Heater Factory installed Crankcase Heater Low Voltage Controls Auto-Restart function Condenser High Temp Protection Modes: Cool, Heat, Dry, Fan, Auto Quiet operation Anti-corrosive fin coating Liquid Line Fitting Type: Flare Liquid Line Size (OD): 1/4" Maximum Piping Height: 32' Maximum Piping Length: 82'
Streamline® Ductless Line Set with 1/2" Suction Insulation, 1/4" OD x 3/8" OD x 25'L, Black Streamline® Line Sets & Suction Lines are now available with our unique Duraguard UV™ Solar Resistant Insulation. This high-quality insulation has a durable, weather-resistant jacket and is designed to handle the toughest solar and weather conditions. Streamline® Line Set Features: Made and assembled in the USA Copper Tube UL Recognized to 700 PSI MWP 10-year limited warranty on copper tube R410A Engineered and Tested ASTM B1003 Duraguard UV™ Insulation Features: Abrasion and weather ...
Roof Top Expanded Metal Cage 8' X 12' X 4.5", T-Rex8x12 Reduce vandalism & theft of outside roof top commercial air conditioning compressor units with A/C Cage Guard. These durable cages are uniquely designed for quick and secure installations. Protects from thefts, vandalism, weather, & pets. Installation is quick and simple, assembles in 45 minutes with 3 people. Easy access for A/C service technicians. Patented cage design -- the top panel secures all side panels and allows for quick access and installation. Anti-separator bars prevent unlawful access, and locks with a vandal proof ...