Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Streamline

Model # :WBB3160047

MPN #: LS-1/4X3/8X1/2X25-BLK

Streamline® Line Set, 1/2" Suction Insulation, 1/4" OD x 3/8" OD x 25'L, Black

Product Description
Streamline® Ductless Line Set with 1/2" Suction Insulation, 1/4" OD x 3/8" OD x 25'L, Black

Streamline® Line Sets & Suction Lines are now available with our unique Duraguard UV™ Solar Resistant Insulation. This high-quality insulation has a durable, weather-resistant jacket and is designed to handle the toughest solar and weather conditions.

Streamline® Line Set Features:
  • Made and assembled in the USA
  • Copper Tube UL Recognized to 700 PSI MWP
  • 10-year limited warranty on copper tube
  • R410A Engineered and Tested
  • ASTM B1003
Duraguard UV™ Insulation Features:
  • Abrasion and weather resistant polymeric jacket, providing the best protection in the industry
  • Offered with 1/2" wall (R3), 3/4" wall (R5), and 1" wall (R7)
  • Operating Temperature Range: -70°F to + 220°F (ASTM C534)
  • Insulating properties of elastomeric foam
  • 5-year limited manufacturer warranty on insulation including UV Resistance
  • Compliances: ASTM E 84 25/50, 2012/2015 IECC (Res. + Comm.), ASTM G153, UL 94 (fire stop), and CA Title 24, Section 120.3


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300
Depth300 in
Weight5 lbs

Product Details

TypeLine Set
MaterialCopper
ColorBlack
Manufacturers Part NumberLS-1/4X3/8X1/2X25-BLK
BrandStreamline

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsUL Recognized, ASTM B1003