Friedrich Refrigerator Line Set For All 36,000 BTU Indoor Units, 1/4" x 5/8" x 35'
Write a Review
|
Questions & Answers (0)
Product Description
Friedrich 35 ft. Refrigeration Line Set T52350 for all 36000k BTU Indoor Units. Friedrich T52350 35 ft. x 1/4" liquid x 5/8" suction refrigeration line set for all 36000K BTU/h indoor units. Each tubing set is equipped with flare nuts on both ends. Both liquid and suction lines are insulated. Tubing sets can be joined together with field supplied double female connectors. Each ductless mini-split system requires one tubing set.
CLEARANCE PRICE
$279.95was $589.00
Save $309.05 (52%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 4 in |
| Height | 34 in |
| Weight | 13 lbs |
| Liquid Connection Size | 1/4 in |
| Suction Connection Size | 5/8 in |
Product Details
| Type | Line Set |
| Manufacturers Part Number | T52350 |
| Brand | Friedrich |