Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FlareAlert

Model # :WBB2257450

MPN #: WB.3

FlareAlert Metal Weighted Base, WB.3

Product Description
The FlareAlert Weighted Base is a metal accessory that adheres to the magnetic base of FlareAlert beacons. This accessory is primarily used to anchor the light down to prevent the FlareAlert beacons from blowing away during a helicopter landing. You can also use the Weighted Base with the FlareAlert Cone Adaptor to create a ground stand.

PRICE
$9.80

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
9.80
Buy 4 units - 10 units
9.40Save $0.40 (4%)
Buy 11+ units
9.10Save $0.70 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width3-3/4 in
Height1/4 in
Weight0.7 lbs
Diameter3-3/4 in

Product Details

TypeBase
ColorBlack
For Use WithBeacons, Cone Adaptor, Large Storage Bag
MaterialPolycarbonate
DescriptionMetal Weighted Base
Package Quantity1
Manufacturers Part NumberWB.3
WaterproofWater Resistant
BrandFlareAlert

Warranty

Warranty2 yr