Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ocean Signal

Model # :WBB1963714

MPN #: OS730S-01261M

Ocean Signal RescueMe Personal Locator Beacon, Yellow 1/Case - OS730S-01261M

Product Description
The world's smallest GPS enabled Personal Locator Beacon , rescueME PLB1. The Ocean Signal rescueME PLB1 is 30% smaller and lighter than any other PLB on the market. Despite that, the battery is certified for 7 years (not 5), the antenna is fully retractable (not one time use), it has a 7 year warranty, and is also supplied with the most comprehensive list of accessories. rescueME can be attached to virtually any kind of gear or strap, or left unattached in its small padded float jacket in your pocket. It will even fit attached and ready to go on the blow tube inside most inflatable lifejackets, turning your PFD into a complete rescue system by your simply putting on your PFD.

Features:
  • Lowest cost of any PLB annual ownership based on 7 year battery, 7 year warranty, and no subscription fees
  • 30% smaller by volume
  • Easily fits into almost any lifejacket
  • Retractable antenna
  • 7 year battery life
  • 7 year warranty
  • High brightness strobe light > One candela
  • 66 channel GPS receiver
  • Unique mounting clip and universal strap
  • Unique & floating pouch for belt or general storage


PRICE
$765.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width1 in
Height4 in
Weight1 lbs

Product Details

PowerBattery
TypeStrobe With GPS
Light Type1 Candella
ColorYellow
Shelf/Service Life7 Years
Mounting LocationPerson
Capacity24 Hours
MaterialPlastic
DescriptionPersonal Locator Beacon
Package Quantity1/Case
Manufacturers Part NumberOS730S-01261M
BrandOcean Signal