Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FlareAlert

Model # :WBB2257467

MPN #: GBP.2

FlareAlert Pro Battery Powered LED Emergency Beacon, Green, GBP.2

Product Description
FlareAlert Pro LED Beacons are battery operated, and magnetic. These are perfect to use in work zones, risk management, warehouse safety, public safety and the hospitality industry. LED Beacons are a perfect replacement for dangerous strike flares. They cost pennies per hour to operate and pay for themselves after 2 hours of use. Crush resistant lens that can withstand the weight of a 20,000 lb. vehicle. Beacons offer a flash and steady mode for your different needs. Tools are not needed for changing the battery and the rubber feet prevent scratching on surfaces. 1.0 Watt LED. Flash and Steady modes, Flash: Up to 60+ hours, Steady: Up to 20+ hours.

PRICE
$28.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
28.95
Buy 4 units - 10 units
27.95Save $1.00 (3%)
Buy 11+ units
26.95Save $2.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width3-3/4 in
Height1-3/4 in
Weight0.5 lbs
Diameter3-3/4 in
RangeUp To 2 Miles

Product Details

Flash TypeFlash, Steady
Body MaterialPolycarbonate
Number of LEDs1
Operating Temperature0-125° F
Batteries IncludedNo
Wattage1 W
MaterialPolycarbonate Lens
Lens MaterialPolycarbonate
Manufacturers Part NumberGBP.2
WaterproofWater Resistant
BrandFlareAlert
Crush Resistance20,000 lb Vehicle
Battery TypeAA
TypeBeacon
Flashes per Minute120
ColorGreen
RechargeableNo
Package Quantity1
DescriptionBeacon Pro Battery Powered LED Beacon

Warranty

Warranty2 yr