Formax FlashGuard Letter Size Premium Thermal Laminating Pouches, 5 Mil Thick, 9" x 11-1/2", 100/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Preserve and protect your important documents with Formax® FlashGuard Premium Thermal Laminating Pouches. These letter-size pouches are perfect for laminating certificates, documents, photos, and more. Compatible with all hot laminators, they provide a clean and durable finish that is dry erase friendly and water resistant. With a 5 mil pouch thickness, these laminating pouches offer superior protection. Each pack contains 100 pouches, making them an essential addition to any office or home. Keep your items looking pristine and professional with Formax® FlashGuard laminating pouches.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 11-1/2 in |
| Pouch Thickness | 5 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Letter |
| Package Quantity | 100 |
| Description | Letter Size Premium Thermal Laminating Pouches |
| Color | Clear |
| Manufacturers Part Number | FG-5 |
| Accessory Type | Pouch Film |
| Brand | Formax |