Fellowes® Glossy Pouches - Letter, 3 mil, 50/Pk - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Fellowes® Glossy Pouch - Letter, 3 mil, 50/Pk
Preserves, protects, and enhances important documents. Premium materials ensure clear, durable results. Easy to use; place document in pouch and insert into laminator. Available in a variety of sizes to meet your needs. Compatible with all laminator brands. Sold in case quantities of 10 packs, priced each pack.
Preserves, protects, and enhances important documents. Premium materials ensure clear, durable results. Easy to use; place document in pouch and insert into laminator. Available in a variety of sizes to meet your needs. Compatible with all laminator brands. Sold in case quantities of 10 packs, priced each pack.
PRICE
$409.50 Sold in packages of 10 / $40.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 11-1/2 in |
| Pouch Thickness | 3 mil |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 50/Pack |
| Description | Glossy Pouches - Letter |
| Color | Clear |
| Manufacturers Part Number | 52225 |
| Accessory Type | Pouch Film |
| Brand | Fellowes |