Fellowes® Glossy Pouches - Letter, 5 mil, 100 pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Fellowes® Laminating Pouches - Letter Size, 5 mil, 100 Pack
Fellowes® Laminating Pouches preserve, protect, and enhance important documents. Premium quality pouches ensure clear, durable results. Simple and easy to use - just place document in the right pouch size and insert it into the laminator. Available in a variety of sizes. Compatible with all laminator brands.
Fellowes® Laminating Pouches preserve, protect, and enhance important documents. Premium quality pouches ensure clear, durable results. Simple and easy to use - just place document in the right pouch size and insert it into the laminator. Available in a variety of sizes. Compatible with all laminator brands.
PRICE
$719.50 Sold in packages of 10 / $71.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 11-1/2 in |
| Pouch Thickness | 5 mil |
| Paper Size | Letter |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 100/Pack |
| Description | Glossy Pouches |
| Color | Clear |
| Manufacturers Part Number | 52040 |
| Accessory Type | Pouch Film |
| Brand | Fellowes |