- Replacement caps available for Tissue Culture Flasks
- Vent caps feature 0.22µm hydrophobic membrane
CELLTREAT® Flask Cap, Vent (fits 75cm2 & 250mL), Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.80
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Width | 1-3/8 in |
| Height | 13/16 in |
| Pore Size | 0.22µm |
Product Details
| Type | Flask Caps |
| Neck Finish | 0.22µm |
| Material | HDPE |
| Package Quantity | 5 |
| Description | Flask cap |
| Color | Green |
| Manufacturers Part Number | 229397 |
| Brand | CELLTREAT Scientific Products |