Duran® 4-Port HPLC Caps, GL45, PP, pack/2
Write a Review
|
Questions & Answers (0)
Product Description
Duran® 4-Port assembled HPLC Cap, GL-45, Polypropylene. Duran 4-Port Assembled HPLC Screw Caps are made of polypropylene. These caps are part of a flexible modular system. GL45 screw cap with GL14 thread Can be used with (4) different hose diameters (1.6mm, 3mm, 3.2mm and 6mm) Sterile pressure equalization is possible through use of membrane filter. Temperature range of -40°C to 140°C Contains: (1) GL45 screw cap (4) silicone sealing rings 1.6 mm I.D. (4) silicone sealing rings 3.2 mm I.D. (4) silicone seals (4) M8 adapters for ports GL 45 screw cap features either two or three ports with a GL 14 thread. Sterile pressure equalization is possible through use of a membrane filter.
PRICE
$395.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Neck Finish | GL45 |
| Material | Polypropylene/Borosilicate Glass 3.3/Silicone |
| Package Quantity | 2 |
| Description | 4-Port HPLC Caps |
| Color | Multi-colored |
| Manufacturers Part Number | 1129812 |
| Brand | Wheaton |