Features:
- Most popular thickness used for general, light to medium weight products to protect them from unwanted contaminants.
- Bags are reusable and are FDA and USDA compliant.
Model # :WBB1646016
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1000 |
| Color | Blue |
| Manufacturers Part Number | B1646016 |
| Brand | Global Industrial |
| Recyclable | No |