Features:
- Most popular thickness used for general, light to medium weight products to protect them from unwanted contaminants.
- Bags are reusable and are FDA and USDA compliant.
Model # :WBB1645634
Weights & Dimensions
| Length | 18 in |
| Width | 15 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | B1645634 |
| Brand | Global Industrial |
| Recyclable | No |