Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114532

MPN #: HF5006

BVA Hydraulic Flat Body Cylinder, 50 Ton, 0.63" Stroke

Product Description
  • Full compliance under ANSI B30.1 Standard
  • Made of high quality steel
  • Extremely short collapsed height can be used with applications having almost no clearance at the lift point
  • Maximum working pressure: 10,000psi/700 bar


PRICE
$1,055.59

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2.64 in
Collapsed Height2.64
Stroke0.63 in
Outside Diameter4.5x4.5
Extended Height3.27
Cylinder Bore Diameter3.54

Product Details

Cylinder Effective Area (In²)9.86 in²
IncludesHigh Flow Female Coupler
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberHF5006
Cylinder Capacity (Tons)50 tons
BrandBVA Hydraulics
Oil Capacity (In³)6.21 in

Compliance & Certifications

ANSI/ASME RatingB30.1