- Compact design for use in confined spaces
- Rod wiper helps seal out dirt and contamination
- Specially designed return spring ensures a quick retraction and extends the life of the spring
- Industrial hard chrome plated ram helps prevent scratching and corrosion
- Includes stackable 1?, 2?, and 3? aluminum adapters that conveniently snap into the base of the ram
- Includes high flow ball coupler and dust cap
- Convenient storage case to keep cylinder and adapters together
BVA Hydraulic Low Profile Hydraulic Cylinder Kit, 10 Ton, 1.5" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,315.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | J72101 |
| Cylinder Capacity (Tons) | 10 tons |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Brand | BVA Hydraulics |