Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB1775819

MPN #: HF2005B

BVA Hydraulics Flat Body Hydraulic Cylinder Kit HF2005B, 20 Ton

Product Description
The kit comes with various magnetic shims eliminate dangerous cribbing. Mounting holes permit easy fixturing, and the CH38F coupler and dustcap is included on all models. These are hard chrome plated high quality steel plungers. Other Features include grooved plunger ends which require no saddle, and a single acting spring return. It also comes with a convenient carrying case. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device. Flat Body Cylinder Kits (HF Series)

Features:
  • Made of high quality steel
  • Various height magnetic adapters
  • Carrying case
  • Perfect for low clearance areas needing a little height boost
  • Maximum working pressure: 10,000 psi/700 bar
  • BVA's HF2005B, 20 ton, 0.42999999999999999 stroke
  • BVA's HF2005B , 20 ton, 0.42999999999999999 stroke compact, flat design for use where other cylinders will not fit
PRICE
$985.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height1/2 in
Weight6 lbs
Collapsed Height2.01
Stroke0.43 in
Diameter4.0x3.0
Extended Height2.44
Cylinder Bore Diameter2.36

Product Details

Cylinder Effective Area (In²)4.38 in²
Internal Pressure at Capacity9130 psi
DescriptionHydraulic Cylinder Kit
Manufacturers Part NumberHF2005B
Cylinder Capacity (Tons)20 tons
BrandBVA Hydraulics
Oil Capacity (In³)1.88 in