Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191606

MPN #: BAH11101230

Bahco® Flat File with Tapered Edge, 12" Smooth Cut - Pkg Qty 5

Product Description
Features:
  • To work in high-alloy tool steels for the sharpening of heavy implements
  • For filing flat surfaces, sharp corners and shoulders as well as for deburring
  • Shape: edges tapered towards the tip, surfaces parallel
  • Type of cut: 1 = bastard, 2 = second, 3 = smooth
  • Surfaces double cut, edge single cut
  • Pointed shape enables the user to reach more easily into angles and corners
  • For the same jobs as flat hand file 100
  • Industry pack unhandled


PRICE
$86.25  Sold in packages of 5 / $17.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12

Product Details

Manufacturers Part NumberBAH11101230
Cut TypeSmooth
Package Quantity5
BrandBahco