- Ideal for deburring and filing angles and inner corners
- Can be used for filing of holes, large fillets and concave surfaces
- Shape: Equilateral triangle, tapered towards point
- Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
- Double cut surfaces
- Tapered surfaces are well-suited to flat filing
- Industry pack unhandled
- Must order in increments of 10
Bahco® Square File, 8" Smooth Cut - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$122.50 Sold in packages of 10 / $12.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
Product Details
| Manufacturers Part Number | BAH11700830 |
| Cut Type | Smooth |
| Package Quantity | 10 |
| Brand | Bahco |