Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191481

MPN #: BAH11100820

Bahco® Flat File with Tapered Edge, 8" Second Cut - Pkg Qty 10

Product Description
Features:
  • To work in high-alloy tool steels for the sharpening of heavy implements
  • For filing flat surfaces, sharp corners and shoulders as well as for deburring
  • Shape: edges tapered towards the tip, surfaces parallel
  • Type of cut: 1 = bastard, 2 = second, 3 = smooth
  • Surfaces double cut, edge single cut
  • Pointed shape enables the user to reach more easily into angles and corners
  • For the same jobs as flat hand file 100
  • Industry pack unhandled
  • Must order in increments of 10


PRICE
$94.00  Sold in packages of 10 / $9.40 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8

Product Details

Manufacturers Part NumberBAH11100820
Cut TypeSecond
Package Quantity10
BrandBahco