Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
NuDell

Model # :WBB859557

MPN #: NUD21202

Nu-Dell Flat Leatherette Frame, Desktop/Wall Mountable, 8-1/2" x 11", Black, 2/Pack

Product Description
The rich leather-like feel and gold trim showcase your documents. Display with pride in your office, cubicle, lobby or home. Clear unbreakable cover protects contents in the frame. Universal design allows for easy wall mounting, or included photo frame easel makes a wonderful stand up display on desks, bookshelves or counters. Certificate frame can be displayed in both applications either landscape or portrait. Frames lie flat for easy stacking and distribution at your next awards ceremony. Provide these simulated buffalo grain leather frames and create a sense of accomplishment for your recipients.


PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in

Product Details

Mounting LocationDesktop, Wall Mount
MaterialLeatherette Frame
Package Quantity2/Pack
DescriptionFlat Leatherette Frame
ColorBlack
Manufacturers Part NumberNUD21202
BrandNuDell