Industrial Bicycle 275 lb Capacity 17-1/2" Frame Men Black
Write a Review
|
Questions & Answers (0)
Product Description
INDUSTRIAL BICYCLES
Men's Bike - 17-1/2" Frame
Industrial bicycles are built Worksman Tough" for everyday use. Ideal for a variety of work environments including shipyards, movie lots, newspaper delivery, country clubs and more. Industrial bikes are made using a durable, welded steel frame. Handles include comfort grips. Cushioned seat is height adjustable to accommodate personnel of varying heights. Bikes have a 275 lb. capacity. Features coaster brakes and comes with front and rear fenders. Can hold an Optional Basket (sold separately) for convenient storage of items for transport. Note: Basket must be purchased in same order as bicycle. Easy assembly.
Men's Bike - 17-1/2" Frame
Industrial bicycles are built Worksman Tough" for everyday use. Ideal for a variety of work environments including shipyards, movie lots, newspaper delivery, country clubs and more. Industrial bikes are made using a durable, welded steel frame. Handles include comfort grips. Cushioned seat is height adjustable to accommodate personnel of varying heights. Bikes have a 275 lb. capacity. Features coaster brakes and comes with front and rear fenders. Can hold an Optional Basket (sold separately) for convenient storage of items for transport. Note: Basket must be purchased in same order as bicycle. Easy assembly.
PRICE
$505.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 17-1/2 in |
| Weight Capacity | 275 lbs |
| Weight | 60 lbs |
| Wheel Size | 26" in |
Product Details
| Assembly Required | Yes |
| Type | Men's |
| Brake Type | Coaster Brake |
| Color | Black |
| Option | Optional Basket |
| Style | Industrial Bicycle |
| Material | Steel |
| Brand | Worksman |
| Speed | Single Speed rpm |