Features:
- Bags have serrated ends making them easy to open
- Made from 30# basis weight recycled paper
Model # :WBB3175201
Weights & Dimensions
| Width | 15 in |
| Depth | 1/4 in |
| Height | 18 in |
| Basis Weight | 30 lbs |
Product Details
| Bag Number | #15 |
| Material | Paper |
| Package Quantity | 500 |
| Color | Brown |
| Manufacturers Part Number | B3175201 |
| Grade | Standard |
| Brand | Global Industrial |
| Recyclable | Yes |