- Sturdy, heavyweight bags protect your shipments
- Made from 70 lb. 2-ply kraft paper
- Sewn bottom provides extra strength
- Ideal for storing and transporting blueprints, fabric rolls and wallpaper
- Dimensions: 6"W x 3-1/2"D x 39"L
Global Industrial
Model # :WBB3176666
Global Industrial Mailing Tube Bags, 6"W x 3-1/2"D x 39"L, Kraft, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$459.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
Product Details
| Type | Tube Kraft Bags |
| Material | Paper |
| Package Quantity | 100 |
| Color | Brown |
| Manufacturers Part Number | B3176666 |
| Brand | Global Industrial |
| Recyclable | Yes |