Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMI

Model # :WBB3108219

MPN #: 845

EMI Flat Pac™ Response Kit, Navy

Product Description
Flat-Pac™ Response Kit (Navy);Being first on the scene your precious treatment time is limited! Flat Pac's™ unique design when completely opened lets it lie flat making visible to the rescuer all equipment and supplies with a quick glance. With Flat Pac's™ complete kit the rescuer is equipped with all the basic supplies to handle first on the scene emergencies. One side of the cordura bag has six gathered deep pockets while the other side has one extra large pocket and five other pockets and many elastic loops to keep all your supplies well organized. Its briefcase style design can easily fit into places a bulkier larger bag cannot. Flat Pac™ has yellow reflective trim and a star of life emblem on both sides. It measures 16"L x 9 1/2"W x 5"D.

Flat Pac™ Response Kit Includes:
BANDAGES AND DRESSINGSAIRWAY MANAGEMENT
  • 2 - 5" x 9" Abdominal pads
  • 1 - CPR Lifeshield™
  • 10 - 4" x 4" Sterile Pads
  • 1 - Plastic Bite Stick
  • 2 - Burn/Blood Stopper Bandages
  • 1 - 3" Sterile Conforming Bandage
  • EMS EQUIPMENT
  • 1- 4" Sterile Conforming Bandage
  • 1 - Adult Nylon Blood Pressure Cuff
  • 25 - 1" x 3" Adhesive Bandages
  • 1 - Dual Head Stethoscope
  • 1 - Triangular Bandages
  • 4 - Latex Gloves
  • 2 - Eye Pads
  • 1 - Thermal Rescue Blanket
  • 1 - 1" Adhesive Tape
  • INSTRUMENT PACK
    EMS SUPPLIES
  • 1 - 5-1/2" Bandage Scissors
  • 2 - Instant Ice Packs (5" x 9")
  • 1 - Deluxe EMS Shears
  • 10- Antimicrobial Hand Wipes
  • 1 - Penlight
  • 8 - Triple Antibiotic Ointment
  • 1 - Window Punch
  • 4 - Ammonia Inhalants
  • 1 - LifeSaver™ Seat Belt Cutter


  • PRICE
    $139.95

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length16 in
    Width9-1/2 in
    Height5 in

    Product Details

    Number of Pieces83
    Closure TypeVelcro Style
    MaterialNylon Cordura
    Package Quantity1
    ColorNavy
    Case MaterialCordura
    BrandEMI