EMI's Disaster Response Kit provides Emergency personnel with essential products for disaster situations. It provides equipment for Fire/Rescue emergencies, Traffic control, Active shooter, Pandemics, and medical/trauma emergencies. The bag is crafted from 1000 Denier Cordura Nylon, a material known for its durability, and is padded with high-density foam. It has six inside pockets, rifle sling carrying straps, reflective trim, and a vinyl-coated bottom. "DISASTER RESPONSE KIT INCLUDES: 1 - Disaster Response Bag 1 - 911 Fire-Power™ Rescue Tool 1 - EMI Splint™ 1 - Multi-Purpose Rescue Shears 1 - Star Power Illuminator™ Flashlight 1 - High Visibility Traffic Vest 1 - Flashback Three™ Light Baton (Red) 2 - Thermal Rescue Blankets FLAT-PAC™ MINI KIT: 1 - Flat-Pac™ Mini Bag 2 - Sterile Conforming Bandages (3"") 1- Abdominal Pad (5"" x 9"") 4 - Sterile Pads (3"" x 3"") 1 - Triangular Bandage 1 - Adhesive Tape (1"") 25 - Adhesive Bandages (1"" x 3"") 1 - CPR Lifeshield™ 1 - Plastic Bite Stick 1 - Ice Pack (4"" x 5"") 6 - Antimicrobial Hand Wipes 4 - Triple Antibiotic Ointment 2 - Ammonia Towelettes 2 - Nitrile Gloves 1 - Bandage Scissors (5 1/2"") 1 - Splinter Forceps (4 1/2"") 1 - Disposable Penlight PROTECTOR™ SANITIZER PREP KIT: 1 - Hand Sanitizer (2 oz.) 6 - Antimicrobial Hand Wipes 4 - Nitrile Gloves 2 - Surgical Masks 1 - Biohazard Bag (10"" x 12"") 1 - Airway Response™ Holster ACTIVE SHOOTER/ BLEED AID KIT: 1 - X8T Tourniquet (Orange) 1 - Nu-Stat (4"" x 4"") 1 - EMS Shears (7 1/4") 1 - Disposable Pen Light 4 - Nitrile Gloves 1 - Emergency Pressure Bandage 2 - Sterile Conforming Bandages (3"") 2 - Abdominal Dressings (5"" x 9"") 6 - Sterile Pads (4"" x 4"") 1 - Thermal Rescue Blanket 1 - CPR Lifeshield™ 1 - Molle Pouch "
EMI Disaster Response Kit with X8T Tourniquet, Orange
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 21 in |
| Width | 9-1/2 in |
| Height | 9-1/2 in |
Product Details
| Number of Pieces | 190 |
| Material | Nylon Cordura |
| Package Quantity | 1 |
| Color | Orange |
| Case Material | Nylon |
| Brand | EMI |
Related Products
The Complete Shelter in Place Emergency Preparedness Backpack prepares your business, office or school classroom for almost any pending disaster or emergency. To aid a group of persons during an earthquake, tornado, power outage or gunman in the vicinity. Features: To Shelter in Place during an Emergency or Disaster Serves up to 20 persons for a few hours For use during Earthquake, Tornado, Power outage or gunman in the vicinity Includes metal door jammer device, crank radio/flashlight/cell phone charger, 20 packets of water, rescue whistle and blankets Also includes wound treatment packs ...
Pro Response™ Complete (Navy);EMI's Pro Response™ Complete contains an assortment of basic life support components for first-on-the-scene personnel. The Pro Response™ Bag features easy access, durability and storage. The top flap has delrin buckles for quick access. A 3 section main compartment, 2 wing pouches and a dual front pocket with hook and loop closures complete the bag. The Pro Response™ bag also comes with a rifle sling strap and a reflective star of life. It measures 17"L x 7"W x 10"D. Pro Response™ Complete includes: BANDAGES AND DRESSINGS AIRWAY MANAGEMENT (2) Triangular ...
Multi Trauma™ Response Kit (Orange);Disasters, Multiple Patients, Mass Casualities - Respond with the most complete portable and effective kit available - EMI's Multi Trauma Response Kit ! This Kit provides all the essential supplies and equipment for the treatment of multiple patients. Once all the compartments are unzipped they fold outward to expose all supplies for quick and efficient application, literally making it a Multi Trauma Treatment Center. This rugged heavy nylon cordura bag has one side pocket, and extra large front pocket with three internal compartments with many elastic ...
Our Rapid Response Pac™ is designed for first on the scene or officer trauma emergencies. For severe bleeding the Rapid Response Pac™ provides the officer with Quick Clot, a superior blood clotting material. The kit features our low profile black fanny pack, which has three outside pockets and two large zippered inside pockets to keep all supplies and equipment organized. It has an adjustable nylon webbing that can fit 20" to 54" waist with a quick release buckle. The pack measures 10"L x 6"H x 5"W. Weighs approximately 3 lbs. Rapid Response Pac™ Includes: BANDAGES AND DRESSINGS TRAUMA ...
Emergency Burn Kit Basic;With EMI's Emergency Burn Kits the 1st Responder will be prepared to treat moderate to severe to life threating burn emergencies. The kits feature the new Burnaid Dressings. These dressings: 1) cool and remove heat from the burns 2) relieve pain 3) prevent contamination 4) low adherent dressings – will not stick to wounds 5) water based gel provides moisture to the wound and easily rinses off with no residue. All burn supplies are housed in our rugged Flat Pac carrying case, which measures 16"x 9"x 5". Be prepared for all your burn emergencies with EMI's portable, ...