Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMI

Model # :WBB3108214

MPN #: 610

EMI Emergency Burn Kit Basic

Product Description
Emergency Burn Kit Basic;With EMI's Emergency Burn Kits the 1st Responder will be prepared to treat moderate to severe to life threating burn emergencies. The kits feature the new Burnaid Dressings. These dressings: 1) cool and remove heat from the burns 2) relieve pain 3) prevent contamination 4) low adherent dressings – will not stick to wounds 5) water based gel provides moisture to the wound and easily rinses off with no residue. All burn supplies are housed in our rugged Flat Pac carrying case, which measures 16"x 9"x 5". Be prepared for all your burn emergencies with EMI's portable, complete and versatile burn kits. Weighs approximately 4 lbs.

Kit Contains:
  • 1-Burnaid Dressing 8"x 8"
  • 3-Burnaid Dressing 4"x 4"
  • 1-Burn Sheet 60"x 96"
  • 1-Eye Wash (4 oz.) bottles
  • 2-Eye Pads2-3" Sterile Conforming Bandages
  • 1-Emergency Rescue Blanket
  • 1-EMS Shears4-Nitrile Gloves


PRICE
$139.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width9 in
Height5 in

Product Details

Number of Pieces16
Closure TypeVelcro Style
MaterialNylon Cordura
Package Quantity1
ColorBlue
Case MaterialNylon
BrandEMI