Global Industrial
Model # :WB300911
Global Industrial™ Flat Panel Monitor Track For 24" LAN Station
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ LCD TRACK FOR HEAVY DUTY LAN WORKSTATION
LCD Track securely mounts flat panel monitors to LAN station at ideal viewing height. Monitor mounts swivel 180 degrees. 48" kit accommodates up to four 15" monitors. 72" kit accommodates up to five 15" monitors or four 17" monitors. LCD track includes 2 monitor mounts. Mounts are compatible with monitors meeting VESA standards. Additional mounts sold separately.
LCD Track securely mounts flat panel monitors to LAN station at ideal viewing height. Monitor mounts swivel 180 degrees. 48" kit accommodates up to four 15" monitors. 72" kit accommodates up to five 15" monitors or four 17" monitors. LCD track includes 2 monitor mounts. Mounts are compatible with monitors meeting VESA standards. Additional mounts sold separately.
CLEARANCE PRICE
$169.95was $199.95
Save $30.00 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/2 in |
Product Details
| Assembly Required | No |
| Description | LCD Track |
| Color | Gray |
| Manufacturers Part Number | 300911 |
| Accessory Type | Monitor Support |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |