Layflat Poly Bags, 10"W x 16"L, 2 Mil, Clear, 1000/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Layflat Bags on a Roll, 10"W x 16"L 2 Mil Clear, 1000 per Roll
All of the clear Layflat Poly bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction with a durable double bottom seal. Neatly wound on a 3" core with 1" diameter core plug. Close bags with heat sealers, bag ties or twist ties. See our Tubing Dispensers and Thermal Sealers for making your own custom packaging. Bags open along width.
All of the clear Layflat Poly bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction with a durable double bottom seal. Neatly wound on a 3" core with 1" diameter core plug. Close bags with heat sealers, bag ties or twist ties. See our Tubing Dispensers and Thermal Sealers for making your own custom packaging. Bags open along width.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 10 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1 |
| Description | Flat Poly Bag Roll |
| Color | Clear |
| Manufacturers Part Number | 7730 |
| Number of Bags per Roll | 1,000 |
| Brand | Laddawn |
| Recyclable | Yes |