Layflat Poly Bags, 12"W x 16"L, 2 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Flat Poly Bags 12"W x 16"L 2 Mil Clear 500 Pack
Linear Low Density Polyethylene (LLDPE) bags provide extra strength and puncture resistance compared to Low Density bags of the same gauge.
Use a lighter gauge bag to do the job of a heavier gauge LDPE bag, saving money and reducing environmental impact.
These bags are made from virgin materials, in compliance with USDA and FDA requirements for use in food applications. Made from seamless tubing with no slits or side seals that can rip bags 15" wide and under. Available in dispenser packs of 100 for cleanliness and convenience. Cases and inner packs are bar coded and clearly labeled for easy identification. Bags open along width.
Linear Low Density Polyethylene (LLDPE) bags provide extra strength and puncture resistance compared to Low Density bags of the same gauge.
Use a lighter gauge bag to do the job of a heavier gauge LDPE bag, saving money and reducing environmental impact.
These bags are made from virgin materials, in compliance with USDA and FDA requirements for use in food applications. Made from seamless tubing with no slits or side seals that can rip bags 15" wide and under. Available in dispenser packs of 100 for cleanliness and convenience. Cases and inner packs are bar coded and clearly labeled for easy identification. Bags open along width.
PRICE
$133.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 12 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | 8F1216 |
| Brand | LK |
Compliance & Certifications
| Certifications | FDA |