x

Take 15% off your entire order!

Offer applied at checkout

+

1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000

Item #: WBB194396

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 12
  • 13
  • 14
  • 16
  • 20
  • 24

16

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $36.95 ea.
  • Buy 2+ $35.95 ea.

Quantity

Customers Also Viewed

1 Mil Layflat Poly Bags, 20"L x 14"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 20"L x 14"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 9"L x 6"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 9"L x 6"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Mil Flat Poly Bags, 6"L x 4"W, Red, Pack of 1000

2 Mil Flat Poly Bags, 6"L x 4"W, Red, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Mil Layflat Poly Bags, 10"L x 8"W, Clear, Pack of 1000

2 Mil Layflat Poly Bags, 10"L x 8"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 7"W x 16"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 7"W x 16"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. Close these bags with heat sealers, bag ties or twist ties. Bags open along the width.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 2360
  • TYPE Flat Poly Bags
  • LENGTH INCHES 16
  • WIDTH INCHES 12
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 1
  • CONSTRUCTION LDPE
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: OSCAR

    Date: January 19, 2021

    perfect
    Your review:
    great quality, sturdy, excellent
Product Q & A

There are no questions for this product.

Accessories
Twist Ties For Open Type Bag, 4"L x 1/8"W, Red, Pack of 2000

Twist Ties For Open Type Bag, 4"L x 1/8"W, Red, Pack of 2000

Item #: 185529

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.75

Global Industrial™ Hybrid Stretch Wrap, Cast, 47 Gauge, 18"Wx1476'L, Clear - Pkg Qty 4

Global Industrial™ Hybrid Stretch Wrap, Cast, 47 Gauge, 18"Wx1476'L, Clear - Pkg Qty 4

Item #: 422772

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$59.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000

Item #: WBB194396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000
    1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000
    1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000
    1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant