M-D Flat Profile Door Jamb Weatherstrip Kit, 01677, Bronze, 36" x 84"
|
Questions & Answers (0)
Product Description
The M-D Flat Profile Door Jamb Weatherstrip Kit is made of Aluminum and Vinyl and includes 3 pieces, the 36" piece installs along the top of the door on the door stop, while the two 84" pieces install along the sides of the door, also on the door stop. Screw fasteners are included for installation on wood or steel frame doors. Kit Installs on doorstop and is recommended for commercial or residential doors. Slotted fastener holes ensure easy installation and adjustment. Premium Bronze Finish.
PRICE
$46.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 36 in |
| Height | 1/4 in |
| Thickness | 1/4 in |
| Size | 36x84 in |
Product Details
| Finish | Bronze |
| Includes | Set: 2 @ 84" & 1 @ 36" and screws |
| Material | Aluminum and Vinyl |
| Description | Flat Profile Door Jamb Weatherstrip Kit |
| Color | Bronze |
| Manufacturers Part Number | 01677 |
| Brand | M-D Building Products |