M-D Felt Weatherstrip, 03335, Gray, 3/16" x 5/8" x 17'
Write a Review
|
Questions & Answers (0)
Product Description
From M-D Building Products an economical weatherproofing felt strip for eliminating air, dust, and moisture leaks around doors and windows. Installs on Door Stop. 03335, Gray, 3/16"T x 5/8"W x 17'L.
PRICE
$2.66
18
18
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Thickness | 3/16 in |
| Size | 3/16" x 5/8" x 17' in |
Product Details
| Finish | Gray |
| Material | Felt |
| Description | Felt Weatherstrip |
| Color | Gray |
| Manufacturers Part Number | 03335 |
| Brand | M-D Building Products |