M-D Compression Weatherstrip W/Wood Stop Door Jamb Kit, 87981, White
Write a Review
|
Questions & Answers (0)
Product Description
M-D Building Products Compression Weatherstrip with Wood Stop Door Jamb Kit allows you to replace or retro-fit your door to accept kerf style door seals. Straight grained wood and synthetic composite with foam and vinyl seal protects the home from the outdoor elements. Slotted fastener holes ensure easy installation and adjustment. Fasteners included. 87981, White, (1)36" Piece for Door Top and (2) x 84" Pieces for Door Sides.
PRICE
$53.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 36 in |
| Size | 36x84 in |
Product Details
| Finish | White |
| Includes | Set: 1 @ 36"x2 @ 84" and Fasteners |
| Material | Wood w/Foam & Vinyl |
| Description | Compression Weatherstrip W/Wood Stop Door Jamb Kit |
| Color | White |
| Manufacturers Part Number | 87981 |
| Brand | M-D Building Products |