UltraPlay Plastic Liner For 55 Gallon Trash Can, Black
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty plastic liner fits 55 gallon trash receptacles. Black Color Finish. 23-3/8"W x 23-3/8"D x 31-3/8" H Overall Dimensions.
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/8 in |
| Depth | 23-3/8 in |
| Height | 31-3/8 in |
Product Details
| Type | Trash Can Liner |
| Capacity | 55 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | PL-55 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | UltraPlay |