Witt Industries Steel Open Flat Lid, Black
|
Questions & Answers (0)
Product Description
Durable steel lid features a 11-1/2" diameter opening for easy waste disposal. Easily fits into place on Expanded Metal Waste Receptacles (sold separately). 23-3/4" inside diameter. Sold individually. Made in the USA.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Diameter | 23-3/4 in |
Product Details
| Type | Flat Open Lid |
| Capacity | 36 gal |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | M3601-FTL-BK |
| Accessory Type | Lid |
| Indoor/Outdoor | Outdoor |
| Opening | 11-1/2 |
| Shape | Round |
| Brand | Witt Industries |