Features:
- Vibration Resistance
- Acts as Spacer
- Increases Surface Area
- Unhardened Carbon Steel
Weights & Dimensions
| Size | #10 |
| Inner Diameter | 0-1/4 - 0-3/16 |
| Thickness | .065 - .036 |
| Diameter | 0.515 - 0.495 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | #10 SAE Flat Washer |
| Manufacturers Part Number | FW10 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |