Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148588

MPN #: FWHA34

L.H.Dottie® Through-Hardened Flat Washer, Steel, 3/4", 25 Pack

Product Description
Hard Steel Flat Washers are used to increase the surface area of fasteners in order to more evenly distribute the force applied when fasteners are tightened to a surface. They are intended to be used in conjunction with Grade 5 and Grade 8 bolts and nuts. Common applications for hard steel washers include industrial, MRO, manufacturing and oil & gas.

Features:
  • Hard Alloy
  • Corrosion Resistant
  • Industrial Strength


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4
Diameter3/4
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishZinc
Package Quantity25
Description3/4" Through-Hardened Steel Flat Washer
Manufacturers Part NumberFWHA34
BrandL.H.Dottie

Compliance & Certifications

CertificationsASME B18.21.1-2009