Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
R&R Textile

Model # :WBB2369568

MPN #: X52000

R&R Textile - Hotel Basics Fleece Blankets - Twin Size - Beige - 4 Pack

Product Description
R&R Textile - Hotel Basics Beige Fleece Blankets - Twin Size - Beige - 4 Pack

Lightweight, soft fleece blankets have an antipill finish for long term use. Made of 100% spun polyester. Great item for any hospitlity or healthcare facility.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90 in
Width66 in
Bed SizeTwin

Product Details

TypeBlankets
MaterialPolyester
Package Quantity4
DescriptionFleece Blanket
ColorWhite
Manufacturers Part NumberX52000
BrandR&R Textile