This Milwaukee Moving Pad is 72" x 80". It can be used indoor and outdoor; in the garage; in the home or office. Protects valuable furniture when moving. It has quilted pattern double-lock Stitching with reinforced edges.
Note: Sold in Packages of 6.
Milwaukee Moving Pads 37280 - 72" x 80" - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$215.70 Sold in packages of 6 / $35.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 80 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Material | Cotton & Polyester |
| Package Quantity | 6 |
| Color | Blue |
| Manufacturers Part Number | 37280 |
| Brand | Milwaukee | Gleason Industrial Products |
Warranty
| Warranty | 1 yr |