The Moving Blanket has a 70 gram outer shell that is made of non-woven polypropylene material, industrial strength blue denim insulation, 3" quilted cotton pattern to allow maximum loft and insulation value, and is 72" by 84".
Note: Sold in Packages of 6.
RefrigiWear® 149BL Moving Blanket - Gray - 72" x 84" - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$274.80 Sold in packages of 12 / $22.90 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 80 in |
Product Details
| Type | Moving Blankets |
| Material | Cotton & Polypropylene |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 149BLGRA6X7 |
| Brand | RefrigiWear |