Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
FleetRunner Micro-V Serpentine Drive Belt - Gates K080670HD

Model #: WBB2438249

MPN #: K080670HD

FleetRunner Micro-V Serpentine Drive Belt - Gates K080670HD

|
Questions & Answers (0)
PRICE
$87.95
Usually ships in 2 to 5 days
FleetRunner Micro-V Serpentine Drive Belt

Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants. FleetRunner does this all while providing the lowest cost per mile for fleets, including 3/4 and 1 ton pickups.

  • Belt of choice by fleets, including 3/4 and 1 ton pickups
  • Lowest cost per mile
  • Consistently outperforms all competitors
  • Outstanding crack resistance at extreme temperatures
  • Problem solver
  • Designed for the toughest applications


Application Summary: 2001-1998 Volvo, VN Series, Detroit Diesel 6-Cyl. 12.7 L Diesel, Fan & Alt.

1
1
Easy online or call-in returns.