Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2346858

MPN #: 410

Forney 220 Multi-Process (MP) Welder, 120/230V, DC, 10-220A, 60Hz, Green

Product Description
The Forney 220 MP welder brings multi-process welding to the next level. Ideal for anything from do-it-yourself projects to light industrial work, this powerful welding machine features dual-voltage with 120V/230V input power. With a high welding capacity of 1/2" and 220 AMPs of welding power, this unit is ideal for use on steel, stainless steel, cast iron and aluminum. This machine is rugged and technologically advanced with a digital display, all-metal drive system and 3-year warranty.

Includes:
  • 12.5 ft (3.81m) 200Amp Pro-Grip MIG Gun
  • 15 ft (4.57m) Ground Clamp with cable
  • 15ft (4.57m) Electrode Holder with cable
  • 15 ft (4.57m) Input power cable
  • Flow gauge with hose


PRICE
$2,049.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/4 in
Width13-3/8 in
Height15-1/2 in
Weight51 lbs

Product Details

Duty Cycle40% @ 200A
ColorGreen
Hertz60 Hz
PolarityDC
ProcessMIG, Stick, DC TIG
Voltage120/230 V
Phase1
Single Pass Capacity3/8"
Manufacturers Part Number410
Output10 - 220A BTU
BrandForney

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA