Urrea Heavy Duty Ratchet Wrench UP886, 3/8" Drive, 150 RPM, 50 ft-lb
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for installing and removing spark plugs, radiators, water pumps, exhaust systems, etc. Improved and durable gear train. Easy direction change. Compact and flexible head fits in tight areas.
PRICE
$88.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/16 in |
| Max Torque | 50 lb-in |
| Drive Size | 3/8 in |
| Hose Size Inside Diameter | 3/8" |
| Bolt Capacity | 3/8 in |
| Square Drive Size | 3/8 in |
Product Details
| RPM | 150 rpm |
| Type | Reversible Heavy Duty |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Description | Heavy Duty Ratchet Wrench |
| Manufacturers Part Number | UP886 |
| Average CFM | 4 SCFM |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |