Roaring Spring® Flex Cover Comp Book, 7" x 8-1/2", Wide Ruled, Black Marble, 48 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Composition book features black marble cover and sewn construction. Ideal for notes. Each sheet is wide-ruled. Composition book is recyclable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$2.26
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 8-1/2 in |
| Paper Weight | 16 lbs |
Product Details
| Sheets | 48 |
| Supply Type | Basic Supplies |
| Type | Composition Book |
| Color | Black |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Composition Book |
| Number of Subjects | 1 |
| Punched/Unpunched | Unpunched |
| Ruling | Wide |
| Pads | 1 |
| Description | Flex Cover Composition Book |
| Package Quantity | 48 Sheets/Pad |
| Features | Flexible Cover |
| Brand | Roaring Spring |