x

Take 15% off your entire order!

Offer applied at checkout

Flex™ Enriched Foam Alcohol-Free Plus Hand Sanitizer E3 - 1300ml - 3486579 - Pkg Qty 3

Flex™ Enriched Foam Alcohol-Free Plus Hand Sanitizer E3 - 1300ml - 3486579 - Pkg Qty 3

Item #: WBB566366

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.50 ea.

Price: $64.50 / Pkg of 3

Save $3.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flex™ Enriched Foam Alcohol-Free Plus Hand Sanitizer E3 - 1300Ml

Contains 0.1% Benzalkonium Chloride for alcohol-free sanitizing. Non-flammable, safe for children. Kills over 99.99% of germs, and is effective against Staph, MRSA, Strep, E.coli, Salmonella and more. Enriched with shea butter and vitamin E. Dye-free and fragrance-free.

  • LENGTH INCHES 5
  • WIDTH INCHES 2-1/2
  • HEIGHT INCHES 13-1/4
  • CAPACITY 1300 ml
  • BRAND Rubbermaid Commercial
  • DESCRIPTION Alcohol-Free Plus Hand Sanitizer
  • FRAGRANCE Fragrance Free
  • MANUFACTURERS PART NUMBER 3486579
  • PACKAGE QUANTITY 1
  • STYLE Alcohol-Free
  • TYPE Foam
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DIANE

    Date: April 15, 2020

    Hand sanitizer
    Your review:
    It’s great... received
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flex™ Enriched Foam Alcohol-Free Plus Hand Sanitizer E3 - 1300ml - 3486579 - Pkg Qty 3

Flex™ Enriched Foam Alcohol-Free Plus Hand Sanitizer E3 - 1300ml - 3486579 - Pkg Qty 3

Item #: WBB566366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant