Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172974

MPN #: K3883-11

Lincoln Electric® Flex Feed® 74 HT Wire Feeder, Simple U/I, Heavy Duty Reel, 24-42 VAC

Product Description
The Flex Feed® 74 HT (High Torque) is a heavy duty industrial semiautomatic wire feeder for general and structural fabrication. This model features a heavy duty reel stand and simple user interface.

Features:
  • Simple design including simply digital user interface that streamlines operator setup
  • Improved isolation and environmental protection
  • Robust connection points allow for reliable operation in tough conditions
  • Advanced MaxTrac® 4-roll wire drive design
  • Strong drive motor for large diameter wire applications
  • Digital meters show actual current and voltage during welding
  • Modularity allows for customizable configurations
What's Included
  • (1) Flex Feed® 74 HT Wire Feeder
  • (1) K3343-1 Heavy Duty Reel Stand
  • (1) K1797-10 Control Cable 10 ft


PRICE
$5,519.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8
Width15-1/2
Height13-5/16 in
Weight55 lbs
Size23-5/8 x 15-1/2 x 13-5/16 in

Product Details

Duty Cycle600A @ 60%
ApplicationHeavy Fabrication, Structural Fabrication
Amperage600 A
ProcessMIG or Flux Core
Voltage24-42 V
DescriptionWire Feeder
Package Quantity1
Manufacturers Part NumberK3883-11
Tip TypeTweco
BrandLincoln Electric

Warranty

Warranty3 yr