Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173093

MPN #: K4465-1

Lincoln Electric® Flextec® 500X Multi-Process Welder, 6-Pack Rack, 500A, 50/60 Hz, Red

Product Description
Out in the shipyards, construction sites and fabrication shops, it pays to keep it simple. The Flextec 500X multi-process welder is easy to set up and operate, yet rugged enough to stand up to heavy-duty indoor and outdoor applications. Basic pulse MIG capability is standard on the Flextec 500X , including weld modes for carbon steel, stainless steel, aluminum and metalcore electrodes. The Flextec 500X welder is also equipped with CrossLinc® technology giving you the flexibility to control the machine from hundreds of feet away without a control cable.

SIMPLE:
  • Simple interface for ease of use
  • CrossLinc technology eliminates extra cables for simple system setup
RELIABLE:
  • IP 23 rating means the Flextec 500X welder will excel in outdoor environments, such as construction sites and shipyards
  • Flextec 500X welder is Desert Duty® rated for operation in the harshest environments (up to 55C)
  • Durable trayed and potted PC boards for electronics environmental protection
FLEXIBLE:
  • Multi-process power source for all your welding needs
  • Compatible with all 42VAC wire feeders for MIG and Flux cored welding
  • Arclink® enabled power source provides synergic pulse modes
  • CrossLinc allows for remote control of CV and CC processes without extra cables
  • Optimized Stick welding for both cellulosic and low hydrogen electrodes
  • Touch-start TIG for easy, contamination free starts without high frequency
CROSSLINC TECHNOLOGY COMPATIBILITY:
  • Full functionality without control cables
  • Enables remote procedure setting at the feeder to improve weld quality
  • Increases arc time with fewer trips to the power source to adjust settings
  • Improves safety by reducing jobsite clutter
Features:
  • One easy power connection for 6 welding power sources
  • Forklift holes and lifting eyes to move easily around the jobsite
  • Process- Stick (SMAW), Gouging (CAC-A), Flux-Cored (FCAW), TIG (GTAW), MIG (GMAW), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G), Pulsed MIG (GMAW-P)
  • What's Included: 6ea. Flextec 500X power sources assembled into tough protective inverter rack


PRICE
$73,915.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/2 in
Width48 in
Height71-1/4 in
Weight800 lbs

Product Details

Duty Cycle500 A @ 60%, 450 A @ 100%
ColorRed
Amperage5 - 500 A
Hertz50/60 Hz
ProcessStick, Gouging, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded
Voltage460, 380/400/415, 575 V
Phase3
DescriptionInverter Rack
Single Pass Capacity62
Manufacturers Part NumberK4465-1
Output5 - 500A BTU
BrandLincoln Electric

Warranty

Warranty3