Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3774972

MPN #: K4914-1

Lincoln Electric® VRTEX® 360 Compact Virtual Reality Welding Simulator, 120A, Black

Product Description
VRTEX® 360 Compact is a small, portable Virtual Reality Welding Simulator for mobile use in multiple environments.

Life-like Welding Environment:
  • Realistic puddle and actual welding sound helps welders learn to respond and adjust welding technique
  • Simulates sparks, slag, grinding and weld cooling
  • Welding discontinuities appear when improper welding technique is used
  • Virtual bend test provides results instantly and reveals what causes a weld to pass or fail
Reinforcement for Students:
  • Demos of successful welds
  • Replicates proper machine set-up using a Welding Procedure Specification. Students must select gas type, process, gas flow, amperage/voltage and wire-feed speed in the system
  • Tracks and scores key weld parameters including work angle, travel angle, travel speed, distance and position
Features:
  • Retractable SMAW stick stinger, GMAW/FCAW gun and GTAW TIG torch, filler metal and adaptive foot pedal devices realistically simulate the look, feel and action of actual guns and torches
  • Practice flat, horizontal, vertical and overhead 5G and 6G on mild steel, aluminum and stainless steel
  • Extremely realistic weld puddle is visually and audibly responsive to operator behavior, helping welders learn when to adjust welding technique
  • Demo, Replay & Lesson Mode helps instructors and welders identify what went wrong or well
Includes:
  • (1) 22-inch Custom Touchscreen Monitor
  • (1) VR Headset
  • (1) VR Welding Devices
  • (1) GMAW / FCAW – MIG Wire Welding Gun
  • (1) SMAW – Retractable Stick Stinger
  • (1) GTAW – TIG Torch and Filler with Adaptive Foot Pedal
  • (7) Welding Coupons
  • (1) Adjustable Welding Pole for Welding positions 0 - 45-90°
  • (1) Adjustable Table Clamp
  • (1) Welding Procedure Specification Book for proper machine set up
  • (1) VRTEX® Project Based Lesson 1 - Student Workbook | K4057-1
  • (1) VRTEX® Project Based Lesson 1 - Instructor Guide | K4057-2
  • (1) First Edition SMAW Welding Training Curriculum | K3205-1
  • (1) First Edition GMAW Welding Training Curriculum | K3206-1


PRICE
$32,959.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/16 in
Width11-5/8 in
Height15-1/8 in

Product Details

Voltage115 - 230 V
Single Pass CapacityK4914-1
ColorBlack
Manufacturers Part NumberK4914-1
Amperage120 A
ProcessSimulated Stick, Simulated TIG, Simulated MIG
BrandLincoln Electric

Warranty

Warranty3